Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap and Die Set, 66 pc, High Carbon Steel

  • Mfr # 97606

  • Zoro # G1399063


product price: $962.99
/ea
Free Shipping & Returns

Key Features

Sizes Included
#4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 9/16"-12, 9/16"-18, 5/8"-11, 5/8"-18, 3/4"-10, 3/4"-16, 7/8"-9, 7/8"-14, 1"-8, 1"-14, 1/8"-27 NPT, 1/4"-18 NPT
Number of Pieces
66
Material
Carbon Steel
Thread Direction
Right Hand
Type
Fractional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97606
Zoro #
G1399063
UPC #
024721976062
Country of Origin
United States

Dimensions

Sizes Included
#4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 9/16"-12, 9/16"-18, 5/8"-11, 5/8"-18, 3/4"-10, 3/4"-16, 7/8"-9, 7/8"-14, 1"-8, 1"-14, 1/8"-27 NPT, 1/4"-18 NPT
Cutting Sizes
28
Size Range
#4 to 1"
Size/Range
#4 to 1", 1/8 to 1/4" NPT
Tap Dimension Type
Inch, Machine
65% Thread Drill Size
#13, #23, #32, #34, #37, #5, 10.00mm, 11.00mm, 11.60mm, 12.50mm, 13.90 mm, 13/16 in, 16.90mm, 17/64 in, 2.30mm, 2.70mm, 23.60mm, 25/32 in, 3.50mm, 3/32 in, 33/64 in, 37/64 in, 4.15mm, 4.60mm, 57/64 in, 7/32 in, 9/64 in, J, P, R, V
Dimensions Standard
Fractional Inch
Tap Sizes Included
#10-24, #10 - 32 NF, #12 - 24 NC, #4 - 40 NC, #6-32, #8 - 32 NC, 1 in - 14 NS, 1 in - 8 NC, 1/2 in - 13 NC, 1/2 in-20, 1/4 in - 18 NPT, 1/4 in - 20 NC, 1/4 in - 28 NF, 1/8 in - 27 NPT, 3/4 in - 10 NC, 3/4 in - 16 NF, 3/8 in - 16 NC, 3/8 in - 24 NF, 5/16 in - 18 NC, 5/16 in - 24 NF, 5/8 in - 11 NC, 5/8 in - 18 NF, 7/16 in - 14 NC, 7/16 in - 20 NF, 7/8 in - 14 NF, 7/8 in - 9 NC, 9/16 in - 12 NC, 9/16 in - 18 NF
Die Thread Sizes Included
#10 - 24, #10 - 32 NF, #12 - 24 NC, #4 - 40 NC, #6 - 32, #8 - 32 NC, 1"- 14 NS, 1"- 8 NC, 1/2"- 13 NC, 1/2"- 20, 1/4"- 18 NPT, 1/4"- 20 NC, 1/4"- 28 NF, 1/8"- 27 NPT, 3/4"- 10 NC, 3/4"- 16 NF, 3/8"- 16 NC, 3/8"- 24 NF, 5/16"- 18 NC, 5/16"- 24 NF, 5/8"- 11 NC, 5/8"- 18 NF, 7/16"- 14 NC, 7/16"- 20 NF, 7/8"- 14 NF, 7/8"- 9 NC, 9/16"- 12 NC, 9/16"- 18 NF
Max. Tap Thread Size
1"-14
Drill Bit Size
#36, #43, 11/16 in, 13/16 in, 15/16 in, 17/32 in, 21/32 in, 25/32 in, 25/64 in, 27/64 in, 3, 31/64 in, 33/64 in, 37/64 in, 5/16 in, 7/16 in, 7/8 in, F, Q
Die Hex Size
5/8 in, 1 in, 1 7/16 in, 1 13/16 in
75% Thread Drill Size
#21, #25, #29, #33, #36, #39, #7, 11.40mm, 12.20mm, 12.90 mm, 13.60mm, 14.50mm, 16.50mm, 17.50mm, 19.50mm, 2.20mm, 2.32mm, 2.60mm, 20.40mm, 22.25mm, 23.30mm, 27/64 in, 3.40mm, 4.45mm, 4.60mm, 5.45mm, 5/16 in, 8.50mm, 9.95mm, F, I, U
Thread Sizes Included
FractionalThreadPlugTapand1-13/16 in HexagonDiesinsizes:7/8 in -9, 7/8 in -14, 1 in -8, 1 in -14NS, FractionalThreadPlugTapand1-7/16 in HexagonDiesinsizes:9/16 in -12, 9/16 in -18, 5/8 in -11, 5/8 in -18, 3/4 in -10, 3/4 in -16, PipeThreadPlugT
55% Thread Drill Size
#12, #13, #21, #27, #3, #31, #32, #36, 1/2 in, 10.20mm, 11.30 mm, 11.80mm, 11/32 in, 13.25mm, 13.25mmm, 14.20mm, 14.80mm, 15/16 in, 17.20mm, 17.90mm, 2.45mm, 2.75mm, 20.90mm, 29/32 in, 3.60mm, 3/32 in, 4.25mm, 5.70mm, 51/64 in, 8.40mm, 9/32 in, I, W
Max. Die Thread Size
1"-14
Min. Tap Thread Size
7/8"-9
Min. Bore Dia.
5/8 in Hexagon: #12 - 24 NC; 1 in Hexagon: 1/4 in - 20 NC; 1-7/16 in Hexagon: 9/16 in - 12 NC; 1-13/16 in Hexagon: 7/8 in - 9 NC; Pipe 1 in Hexagon: 1/8 in - 27 NPT

Details

Item
Tap and Die Set
Number of Pieces
66
Material
Carbon Steel
Thread Direction
Right Hand
Type
Fractional
Tap Wrench Number
12450, 12473, 12498, 311088
Tap Chamfer
Plug, Taper
SAE or Metric
SAE
Includes
Adjustable/Nonadjustable T-Handle Tap Wrench, Adjustable and Plain Die Stock, 2-in-1 Tap Wrench, 18 Leaf Standard Thread Gauge, Plastic Case
Die Shape
Hex
Thread Type
NC, NF, NPT
Standards
ASME/ANSI B94.9-1987
Die Material
High Speed Steel
Die Type
1 in, 1-7/16 in and 1-13/16 in Hex, 5/8 in
Tap Material
High Speed Steel
Finish
Plain
Number of Flutes
4
Features
4-Flute Design Ensures Fast, Easy Chip Clearance
Primary Material Application ISO Code
H, K, M, N, P, S
Case Type
Plastic
Number Of Taps
28
Thread Standard
UNC, UNF, NPT
Number of Dies in Set
28
Tap Series
Hanson
Primary Material Application
All Materials
Die Material Grade
Carbon Steel
Measurement System
Fractional Inch
Threads per Inch
Machine Screw Plug Tap and 5/8 in Hexagon Dies in sizes : 40, 32, 32, 24, 32, 24; Fractional Thread Plug Tap and 1 in Hexagon Dies in sizes : 20, 28, 18, 24, 16, 24, 14, 20, 13, 20; Fractional Thread Plug Tap and 1-7/16 in Hexagon Dies in sizes : 12, 18, 11, 18, 10, 16; Fractional Thread Plug Tap and 1-13/16 in Hexagon Dies in sizes : 9, 14, 8, 14; Pipe Thread Plug Tap and 1 in Hexagon Dies in sizes : 27, 18 NPT
Material - Machining
High Speed Steel

Description

Tap and Die Set, Number of Pieces 66, Die Shape Hex, Die Material Carbon Steel, Thread Sizes Included #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1 In.-14, 1 In.-8, 1/2 In.-13, 1/2 In.-20, 1/4 In.-18, 1/4 In.-20, 1/4 In.-28, 1/8 In.-27, 3/4 In.-10, 3/4 In.-16, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 5/8 In.-11, 5/8 In.-18, 7/16 In.-14, 7/16 In.-20, 7/8 In.-14, 7/8 In.-9, 9/16 In.-12, 9/16 In.-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.