
M6-1.0, 4 Flutes, Metric
Mfr # 8327
Zoro # G7691762
product price: $14.15
/eaKey Features
Tap Thread Size
M6-1.0
Number of Flutes
4
Tap Thread Type
Metric
Tap Style
Plug Tap
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8327
Zoro #
G7691762
UPC #
42526083273
Country of Origin
United States
Dimensions
Tap Thread Size
M6-1.0
Details
Number of Flutes
4
Tap Thread Type
Metric
Tap Style
Plug Tap
Description
IRWIN Hanson Metric Thread Taps (HCS) is ideal for auto repair and machinery where metric threads are specified
- • Straight flutes are ground to provide rapid chip removal for efficient threading
- • Designed for hand threading work in a variety of materials
- • Taps produce a class 2B thread
- • Plug Tap
- • High Carbon Steel
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.