Zoro Homepage

Tap, M9-1.0, Plug, 4 Flutes

  • Mfr # HA8336

  • Zoro # G110568480


product price: $38.99
/ea

Key Features

Tap Thread Size
M9-1.0
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
Metric
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA8336
Zoro #
G110568480
UPC #
4252608336500
Country of Origin
China

Dimensions

Tap Thread Size
M9-1.0

Details

Item
Tap
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
Metric
Thread Direction
Right-Hand
Tap Material
High Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.