
Hanson High Carbon Steel SAE Fraction Tap 1/2 in. 1 pc
Mfr # 8145
Zoro # G7696839
product price: $15.39
/eaKey Features
Number of Flutes
4
SAE or Metric
SAE
Width
1.900 in
Height
0.600 in
Overall Length
5.800 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
8145
Zoro #
G7696839
UPC #
42526081453
Country of Origin
United States
Dimensions
Width
1.900 in
Height
0.600 in
Overall Length
5.800 in
Details
Item
Fractional Plug Tap
Number of Flutes
4
SAE or Metric
SAE
Thread Class
2B
Description
IRWIN Hanson Fractional Taps (HCS) is ideal for routine maintenance, repair work and for rethreading where high accuracy and tolerance thread is not critical
- • Straight flutes are ground to provide rapid chip removal for efficient threading
- • Designed for hand threading work in a variety of materials
- • Taps produce a class 2B thread
- • Fractional Tap
- • High Carbon Steel
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.