Hanson High Carbon Steel Metric Plug Tap 12 - 1.75 mm 1 pc
- Mfr # 8344ZR
- Zoro # G7702700
product price:
$
19.99
/ea
Key Features
Number of Flutes
4
SAE or Metric
Metric
Overall Length
5.800 in
Height
0.500 in
Width
1.600 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8344ZR
- Zoro #
- G7702700
- UPC #
- 42526083440
- Country of Origin
- United States
- Number of Flutes
- 4
- SAE or Metric
- Metric
Dimensions
- Overall Length
- 5.800 in
- Height
- 0.500 in
- Width
- 1.600 in
Description
IRWIN Hanson Metric Thread Taps (HCS) is ideal for auto repair and machinery where metric threads are specified
- • Plug tap die extraction
- • Ideal for auto repair and machinery where metric threads are specified
- • High carbon steel
- • 12 mm - 1-3/4 tap point style
- • 12 mm - 1.75 mm size diameter tap
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.