Irwin Hanson High Carbon Steel Metric Plug Tap 4 - 0.75 mm 1 pc

  • Mfr # 8318

  • Zoro # G4572483


product price:  $11.49
/ea

Key Features

Length
5.800 in
Width
1.700 in
Height
0.300 in
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8318
Zoro #
G4572483
UPC #
42526083181
Country of Origin
United States

Dimensions

Length
5.800 in
Width
1.700 in
Height
0.300 in

Details

SAE or Metric
Metric

Description

IRWIN Hanson Metric Thread Taps (HCS) is ideal for auto repair and machinery where metric threads are specified


  • • Plug tap
  • • Ideal for auto repair and machinery where metric threads are specified
  • • High carbon steel
  • • 4 mm - 3/4 tap point style
  • • 4 mm - 0.75 mm size diameter tap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.