This item is Discontinued.

This item is Discontinued.
Irwin Hanson High Carbon Steel SAE Fraction Tap 9/16 in. 1 pc (Discontinued)
Mfr #
8148ZR
Zoro #
G7700512
UPC # 42526081484
Country of Origin United States
Category Straight Flute Taps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8148ZR
Zoro #
G7700512
UPC #
42526081484
Country of Origin
United States
Dimensions
Width
1.75 in
Overall Length
0.5 in
Height
5.75 in
Details
Number of Flutes
4
SAE or Metric
SAE
Description
IRWIN Hanson Fractional Taps (HCS) is ideal for routine maintenance, repair work and for rethreading where high accuracy and tolerance thread is not critical
- • Straight flutes are ground to provide rapid chip removal for efficient threading
- • Designed for hand threading work in a variety of materials
- • Taps produce a class 2B thread
- • Fractional Tap
- • High Carbon Steel
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.