Shop IRWIN
See all product information
Hanson High Carbon Steel Metric Plug Tap 9 - 1.00 mm 1 pc
Mfr # 8336
Zoro # G7702509
product price: $13.49
/eaKey Features
Number of Flutes
4
SAE or Metric
Metric
Width
1.800 in
Height
0.700 in
Overall Length
6.000 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8336
Zoro #
G7702509
UPC #
42526083365
Country of Origin
United States
Dimensions
Width
1.800 in
Height
0.700 in
Overall Length
6.000 in
Details
Number of Flutes
4
SAE or Metric
Metric
Description
Tap Plug 9 mm-1.00 mm Ideal for auto repair and ma
- • Plug tap die extraction
- • Ideal for auto repair and machinery where metric threads are specified
- • High carbon steel
- • 9 mm - 1 tap point style
- • 9 mm - 1.00 mm size diameter tap
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.