
Tapping Tool, #10-24, NC
Mfr # 8028
Zoro # G408250905
product price: $9.79
/eaSold in multiples of 6 for $58.74
Key Features
Tap Thread Size
#10-24
Tap Thread Type
NC
SAE or Metric
SAE
Tap Style
Plug Tap
Tap Material
High Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8028
Zoro #
G408250905
UPC #
42526080289
Country of Origin
United States
Dimensions
Tap Thread Size
#10-24
Details
Item
Tapping Tool
Tap Thread Type
NC
SAE or Metric
SAE
Tap Style
Plug Tap
Tap Material
High Carbon Steel
Thread Class
2B
Description
10 x 24, National Course Thread, Machine Screw Tap, Carbon Steel, Ideal For Routine Maintenance, Repair Work For Rethreading Where High Accuracy Tolerance Thread Is Not Critical, Straight Flutes Are Ground To Provide Rapid Chip Removal For Efficient Threading, Designed For Hand Threading Work In A Variety Of Materials Taps Produce A Class 2B Thread, Use Drill Bit 25 Or 964
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.