Zoro Homepage

Tapping Tool, 3/4"-10, 4 Flutes, NC

  • Mfr # 8158ZR

  • Zoro # G7700908


product price: $29.15
/ea

Key Features

Tap Thread Size
3/4"-10
Number of Flutes
4
Tap Thread Type
NC
SAE or Metric
SAE
Overall Length
7.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8158ZR
Zoro #
G7700908
UPC #
42526081583
Country of Origin
United States

Dimensions

Tap Thread Size
3/4"-10
Overall Length
7.2 in

Details

Item
Tapping Tool
Number of Flutes
4
Tap Thread Type
NC
SAE or Metric
SAE

Description

IRWIN Hanson Fractional Taps (HCS) is ideal for routine maintenance, repair work and for rethreading where high accuracy and tolerance thread is not critical


  • • Straight flutes are ground to provide rapid chip removal for efficient threading
  • • Designed for hand threading work in a variety of materials
  • • Taps produce a class 2B thread
  • • Fractional Tap
  • • High Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.