Zoro Homepage

Three Piece Tap Kit, 3/8"-16, HCS

  • Mfr # 2634

  • Zoro # G1929957


product price: $25.69
/ea

Key Features

Overall Length
Not Available
Tap Material
High Carbon Steel
Tap Finish
Not Available
Tap Thread Size
3/8"-16
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2634
Zoro #
G1929957
UPC #
042526026348
Country of Origin
United States

Dimensions

Overall Length
Not Available
Tap Thread Size
3/8"-16
Shank Dia.
Not Available
55% Thread Drill Size
0.3307 in
65% Thread Drill Size
P
Dimensions Standard
UNC
75% Thread Drill Size
5/16 in
Thread Length
Not Available
Shank Length
Not Available
Thread Sizes Included
Yes
Largest Thread Size
3/8"-16
Square Size
Not Available
Smallest Thread Size
Not Available
Tap Length Standard
Not Available

Details

Item
Three Piece Tap Kit
Tap Material
High Carbon Steel
Tap Finish
Not Available
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Not Available
Number Of Taps
3
Tap Chamfer
Bottoming, Plug, Taper
List Number
Not Available
Case Type
Plastic Pouch
Tap Type
Hand
Series
HANSON
Thread Standard
UNC
Extended Shank
No
Threads per Inch
16
Includes
(1) Taper, Bottoming, Plug Tap
Features
Convenient Plastic Pouch Puts all the Necessary Taps at your Finger Tips, Ideal for Auto Repair and Machinery Where Metric Threads are Specified
Standards
Not Available
Tap Shank Standard
Not Available
Thread Limit
Not Available
Measurement System
Fractional Inch
Primary Material Application
Not Available
Class of Fit
Not Available
Secondary Material Application
Not Available
Secondary Material Application ISO Code
Not Available
Material Grade - Machining
Not Available
Coolant Fed
Not Available
Primary Material Application ISO Code
Not Available

Description

Three Piece Tap Kit, Tap Thread Size 3/8 In.-16, Carbon Steel, Not Available, Thread Standard UNC, Thread Length Not Available, Overall Length Not Available, 75 Percent Thread Drill Size 5/16 in, Thread Limit Not Available, Class of Fit Not Available, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.