Tinners Snip, Straight and Wide Curve, 12 3/4 in, Hot Drop Forged Steel Jaw

  • Mfr # 22012

  • Zoro # G3110667


product price:  $20.15
/ea

Key Features

Overall Length
12 3/4 in
Number of Pieces
1
Material
Hot Drop Forged Steel Jaw
Cutting Action
Straight and Wide Curve
Handle Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22012
Zoro #
G3110667
UPC #
038548220123
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 3/4 in
Cutting Length
2 3/4 in
Maximum Sheet Thickness
22 ga

Details

Item
Tinners Snip
Number of Pieces
1
Material
Hot Drop Forged Steel Jaw
Cutting Action
Straight and Wide Curve
Handle Color
Blue
Features
Durable Spring Washer Holds Blades Tightly Against Each Other When Cutting. Pro-Touch(TM) Grips Provide Superior Comfort, Resists Twisting
Safety Latch
No
Handle Design
Vinyl Dipped
Cutting Edge
Nonserrated
Metal Gauge
20 Mild/22 Stainless Steel
Grip Material
Plastic
Snip Type
Tinner Snips
Handle Material
Steel
Cutting Direction
Straight
Handle Style
Straight
Cutting Capacity
20 ga (Cold Rolled Steel), 22 ga (Stainless Steel)
Material Application
Cold Rolled Steel, Stainless Steel
Spring Assist Handle
No
Blade Material
Steel
Grip Type
Ergonomic
Cutting Edge Type
Non-Serrated
Non-Sparking
No

Description

The Irwin 22012 Tinners Snip is the high-quality tool that will meet the demands of your job. The hot drop forged steel jaw makes this tinners snip a reliable choice for cutting wire, sheet metal and bolts. With an overall length of 12 3/4 in., it has a straight and wide curve cutting action. It features a non serrated cutting edge, which is perfect for delicate work. It also has a blue vinyl dipped handle that offers you better grip while working with hard to cut materials. This Irwin Tinners Snip is the right tool for any task involving wire, sheet metal or bolts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.