This item is Discontinued.

Irwin Tool Tote, Blue, 600D nylon, 25 Pockets 4402016

Tool Tote, Blue, 600D nylon, 25 Pockets (Discontinued)

  • Mfr # 4402016
  • Zoro # G4147647
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4402016
Zoro #
G4147647
UPC #
024721091642
Country of Origin
China

Dimensions

Overall Width
15 1/2 in
Overall Height
10 in
Overall Depth
8 1/2 in
Width
15-1/2"
Depth
8-1/2"
Height
10"

Details

Item
Tool Tote
Color
Blue
Material
600D Nylon
Features
24 in Level Storage, Removable Padded Shoulder Strap
Closure Type
Open Top
Number of Outside Pockets
8
Number of Pieces
1
Number of Inside Pockets
17
Number of Pockets
25

Description

Tool Tote, Material 600D Nylon, Closure Type Open Top, Overall Height 10 in, Overall Depth 8 1/2 in, Overall Width 15 1/2 in, Color Blue, Features 24 in Level Storage, Removable Padded Shoulder Strap, Number of Inside Pockets 17, Number of Outside Pockets 8, Number of Pockets 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.