Tools LXHT60902 8-in-1 Ratcheting Multi-bit Screwdriver

  • Mfr # LXHT60902
  • Zoro # G103795602
product price: 
$
40.85
/ea

Key Features

Overall Length
11.91 in
Number of Pieces
9
SAE or Metric
SAE
Height
1.38 in
Width
3.15 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LXHT60902
Zoro #
G103795602
UPC #
885911596022
Country of Origin
China

Dimensions

Overall Length
11.91 in
Height
1.38 in
Width
3.15 in

Details

Number of Pieces
9
SAE or Metric
SAE

Description

The IRWIN Tools 8-in-1 ratcheting screwdriver features the most commonly used screwdriver bits in 1 convenient tool to save time and get jobs done fast. Including #1 and #2 Phillips screwdrivers, 1/4 in. slotted screwdriver/flat head screwdriver, #2 square, T25, and 1/4 in., 3/8 in., and 5/16 in. nut drivers in one multi-driver means not having to search through your tool box or drawer to find the right tool for multiple jobs. Compatible with standard double-ended power bits and insert bits, it makes lost bits easy to replace, while the 3-Zone Comfort Grip provides more control with low, high, and no-texture zones for greater torque.

Features
  • Compact blade storage provides quick
  • Easy access to 2 double-ended impact power bits, 1 insert bit, and 3 nut driver sizes
  • Compatible with standard double-ended power bits, power bits
  • Insert bits, so it is easy to replace lost or misplaced bits
  • 3-Zone comfort grip provides more grip and more control
Specifications
  • Arbor Size: 5/8 in.
  • Blade Diameter: 7-1/4 in.
  • Blade Material: Carbide
  • Blade Type: Trim/Finish
  • Color / Finish: Blue, yellow
  • Weight: 0.92 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews