Zoro Homepage

Trigger Bar Clamp, Resin Handle and 3-3/16 in Throat Depth

  • Mfr # 586-1964720

  • Zoro # G810547655


product price: $65.15
/ea

Key Features

Handle Material
Resin
Throat Depth (In.)
3-3/16 in
Material
Steel
Load Capacity (Lb.)
300 lb
Overall Height
9-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
586-1964720
Zoro #
G810547655
UPC #
385481037300
Country of Origin
China

Dimensions

Throat Depth (In.)
3-3/16 in
Overall Height
9-3/16 in
Width
1-3/16 in

Details

Item
Trigger Bar Clamp
Handle Material
Resin
Material
Steel
Load Capacity (Lb.)
300 lb
Pad Type
Swivel
Max. Jaw Opening
24 in
Spreading Range (In.)
7-7/8 in to 31-3/8 in
Clamping Force
300 lb
Handle Type
Pistol Grip

Description

The IRWIN - 586-1964720 is a Trigger Bar Clamp, a type of Bar Clamp constructed primarily from steel for industrial and commercial applications. The tool features a jaw opening: 24 inches, a clamping force: 300 lbs, and a pistol grip handle made from resin. The design includes a swivel pad type that accommodates irregular shapes, enhancing stability and hold.

Key features of the IRWIN - 586-1964720 Trigger Bar Clamp:

  • Clamping Force: The tool has a clamping force of 300 lbs.
  • Handle Material and Type: Handle material: resin paired with a handle type: pistol grip for enhanced control.
  • Load Capacity: The tool has a load capacity of 300 lbs.
  • Swivel Pad Type: The swivel pad type accommodates irregular shapes, improving the tool's hold and stability.
  • Spreading Range: The tool has a spreading range of 7-7/8 in to 31-3/8 in.
  • Throat Depth: The tool has a throat depth of 3-3/16 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.