Shop IRWIN
See all product information
Create Account
Turbomax 31/64 in. X 5-7/8 in. L High Speed Steel Drill Bit Straight Shank 1 pc
- Mfr # 73631
- Zoro # G4630881
product price:
$
23.15
/ea
Key Features
Drill Bit Size
0.48 in
Overall Length
5-7/8 in
Flute Length
4-3/8 in
Material
High Speed Steel
Shank Dia.
0.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73631
- Zoro #
- G4630881
- UPC #
- 24721736314
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- 0.48 in
- Overall Length
- 5-7/8 in
- Flute Length
- 4-3/8 in
- Shank Dia.
- 0.38 in
Details
- Item
- Drill Bit
- Material
- High Speed Steel
- Bit Type
- Jobber
- Drill Bit Type
- Twist Drill Bit
Description
IRWIN Turbomax High Speed Steel Straight Shank Jobber Length Drill Bits features revolutionary tip design stays sharper longer and drills up to 10x faster than other leading drill bits
- • Three-flatted shank design provides better chuck grip and reduces slippage. Ideal for use in keyless chucks
- • Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
- • 3/8" reduced shank fits all 3/8" drills
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.