Zoro Homepage

U-Shank Jig Saw Blades, 6PK

  • Mfr # 3071001

  • Zoro # G710539682


product price: $20.85
/pk 6, $3.48/ea

Key Features

Length
0.2 in
Width
4.3 in
Height
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3071001
Zoro #
G710539682
UPC #
024721087126
Country of Origin
China

Dimensions

Length
0.2 in
Width
4.3 in
Height
6.5 in

Details

Item
Jig Saw Blade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.