Zoro Homepage

UNIBIT #13 SINGLE HOLE 1-1/8"

  • Mfr # PE10313ZR

  • Zoro # G702595245


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Shank Diameter
1/2 in
Material - Machining
High Speed Steel
Size Range
1-1/8 in
Measurement System
Fractional
Number Hole Sizes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE10313ZR
Zoro #
G702595245
UPC #
-
Country of Origin
United States

Dimensions

Shank Diameter
1/2 in
Size Range
1-1/8 in
Number Hole Sizes
1

Details

Item
Step Drill Bits
Material - Machining
High Speed Steel
Measurement System
Fractional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.