Zoro Homepage

UNIBIT-# 2 TITANIUM 6 Hole Sizes

  • Mfr # HN15102ZR

  • Zoro # G702595269


product price: $43.29
/ea

Key Features

Shank Diameter
1/4 in
Material - Machining
High Speed Steel
Finish - Machining
Titanium Nitride
Size Range
3/16 in-1/2 in
Number Hole Sizes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN15102ZR
Zoro #
G702595269
UPC #
385481510218
Country of Origin
United States

Dimensions

Shank Diameter
1/4 in
Size Range
3/16 in-1/2 in
Number Hole Sizes
6
Material Thickness [Max]
1/8 in

Details

Item
Step Drill Bits
Material - Machining
High Speed Steel
Finish - Machining
Titanium Nitride
Measurement System
Fractional

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.