Shop IRWIN

Unibit 585-10231CB 1 Cobalt 13 Hole Sizes 1-8 Inch-1-2 Inch 1-32 Inch Increm

  • Mfr # 585-10231CB
  • Zoro # G104043252

product price: 
$
68.39
/ea

Key Features

Drill Bit Size
1/8 in to 1/2 in
Overall Length
7-1/4 in
Material - Machining
Cobalt High Speed Steel
Number of Steps
13
Material Thickness
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
585-10231CB
Zoro #
G104043252
UPC #
38548099194
Country of Origin
United States
Material - Machining
Cobalt High Speed Steel
Number of Steps
13
Measurement System
Fractional

Dimensions

Drill Bit Size
1/8 in to 1/2 in
Overall Length
7-1/4 in
Material Thickness
1/32 in

Description

  • 6X Longer life.
  • 3-Flatted shank.
  • Speedpoint tip.
  • Laser marked sizes.
  • Cutting Diam: 1/8" [Min] 1/2" [Max].
  • Cutting Edge Material: M35 Cobalt HSS.
  • Material Thickness: 1/32" [Max].
  • Measurement Type: Fractional.
  • No. of Steps: 13.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.