Unibit 585-10310 Unibit-10 1-2 Inch Step Drill
- Mfr # 585-10310
- Zoro # G704022886
product price:Â
$
42.59
/ea
Key Features
Shank Diameter
1/4 in
Material - Machining
High Speed Steel
Size Range
1/2 in
Drill Bit Dimension Type
Fractional
Maximum Drilling Depth
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 585-10310
- Zoro #
- G704022886
- UPC #
- 38548103105
- Country of Origin
- China
- Material - Machining
- High Speed Steel
Dimensions
- Shank Diameter
- 1/4 in
- Size Range
- 1/2 in
- Drill Bit Dimension Type
- Fractional
- Maximum Drilling Depth
- 1/8 in
- Number Hole Sizes
- 1
Description
New SpeedPoint? tip provides 6X faster initial penetration time than before, and eliminates the need for center punching. Single-fluted cutting edge assures true round holes, and allows greater control with less vibration . Ideal for drilling holes in thin materials such as mild steel, copper, brass, aluminum, plexiglass, wood, and laminates
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.