Shop IRWIN
See all product information
Create Account
Unibit 585-10312 10312 3-8 Inch Hole Unibit S
- Mfr # 585-10312
- Zoro # G204089440
product price:Â
$
50.65
/ea
Key Features
Shank Diameter
1/4 in
Material - Machining
High Speed Steel
Drill Bit Sizes Included
3/4 in
Dimension Type
Fractional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 585-10312
- Zoro #
- G204089440
- UPC #
- 38548103129
- Country of Origin
- United States
- Material - Machining
- High Speed Steel
Dimensions
- Shank Diameter
- 1/4 in
- Drill Bit Sizes Included
- 3/4 in
- Dimension Type
- Fractional
Description
New SpeedPoint? tip provides 6X faster initial penetration time than before, and eliminates the need for center punching. Single-fluted cutting edge assures true round holes, and allows greater control with less vibration . Ideal for drilling holes in thin materials such as mild steel, copper, brass, aluminum, plexiglass, wood, and laminates
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.