Zoro Homepage

Unibit Cobalt Step Drill, No 20

  • Mfr # VGP10220CB

  • Zoro # G3360535


product price: $93.95
/ea
Free Shipping & Returns

Key Features

Shank Diameter
7/16 in
Shank Type - Machining
Hex
Material - Machining
Cobalt High Speed Steel
Size Range
9/16 to 1 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGP10220CB
Zoro #
G3360535
UPC #
-
Country of Origin
United States

Dimensions

Shank Diameter
7/16 in
Size Range
9/16 to 1 in
Number Hole Sizes
8

Details

Item
Unibit Cobalt Step Drill,No.20
Shank Type - Machining
Hex
Material - Machining
Cobalt High Speed Steel
Number of Pieces
1
Features
Radial concave flute; Speedpoint tip; Laser marked sizes
Step Increments
1/16 in

Description

Unibit Cobalt Step Drill,No.20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.