Unibit Step Drill Bit, 14 to 34 in Dia, 212 in OAL, 1Flute, 38 in Dia Shank, Hex Shank

  • Mfr # 15103ZR

  • Zoro # G407390824


product price:  $77.85
/ea
Free Shipping & Returns

Key Features

Shank Diameter
45724
Shank Type - Machining
Hex
Material - Machining
HSS
Finish - Machining
Titanium Nitride Coated
Size Range
1/4" To 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15103ZR
Zoro #
G407390824
UPC #
38548151038
Country of Origin
United States

Dimensions

Shank Diameter
45724
Size Range
1/4" To 3/4"

Details

Shank Type - Machining
Hex
Material - Machining
HSS
Finish - Machining
Titanium Nitride Coated
Number of Flutes
1

Description

Selfstarting bit features single flute cutting edge for greater control through steps Three flatted shanks prevent slipping in drill chuck SpeedPoint tip penetrates faster and prevents walking in applications such as drilling holes into stainless steel, copper, brass, aluminum, plastic, laminates and other thin materials up to 18 in thick

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.