Zoro Homepage

Universal Hand Saw, 15in, PK6

  • Mfr # 1773465

  • Zoro # G3975861


product price: $144.99
/pk 6, $24.17/ea
Free Shipping & Returns

Key Features

Length
15 in
Blade Length
381 mm
Features
Comfortable Grip, Lightweight Handle
Height
1.3 in
Width
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1773465
Zoro #
G3975861
UPC #
-
Country of Origin
Denmark

Dimensions

Length
15 in
Blade Length
381 mm
Height
1.3 in
Width
4.8 in
Blade Thickness
0.85 mm

Details

Item
Universal Hand Saw,15in
Features
Comfortable Grip, Lightweight Handle
Material
Resin
Number of Teeth
11

Description

Universal Hand Saw,15in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.