Zoro Homepage

Utility Blade, 11/16" W, PK100

  • Mfr # 2083200

  • Zoro # G9685728


product price: $14.59
/pk 100, $0.15/ea

Key Features

Material
Carbon
Length
2 3/8 in
Width
3/4 in
Number of Blades Included
100
Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2083200
Zoro #
G9685728
UPC #
038548018294
Country of Origin
China

Dimensions

Length
2 3/8 in
Width
3/4 in
Thickness
0.025 in
Blade Width
3/4 in
Blade Thickness
0.03125 in

Details

Item
Utility Blade
Material
Carbon
Number of Blades Included
100
Primary Cutting Application
General Purpose
Blade Edge
Straight
Number of Blade Points
2
Blade Dispenser Included
Yes
Mount Type
(2) Holding Notches
Number of Cutting Edges
1
Blade Point Type
Sharp
Fits Utility Knives Stock No.
Most Standard Utility Knives
Color
Silver

Description

The IRWIN Carbon Utility Blades are ideal for general purpose use.


•Carbon construction
•Works with all IRWIN utility knives

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.