Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Blade, 238 in L, HCS, 4Point

  • Mfr # 2014098

  • Zoro # G407456414


product price: $22.75
/ea

Key Features

Length
7.2 in
Width
4 in
Overall Height
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2014098
Zoro #
G407456414
UPC #
42526948572
Country of Origin
Mexico

Dimensions

Length
7.2 in
Width
4 in
Overall Height
1.4 in

Description

High carbon steel blades, snaps on the score for sharp tip

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.