Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Blade, Bi-Metal, 3/4 In. W, PK5

  • Mfr # 2084100

  • Zoro # G0472936


product price: $1.89
/pk 5, $0.38/ea

Key Features

Material
Bi-metal
Length
2 3/8 in
Width
3/4 in
Number of Blades Included
5
Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2084100
Zoro #
G0472936
UPC #
038548018256
Country of Origin
United States

Dimensions

Length
2 3/8 in
Width
3/4 in
Thickness
0.025 in
Blade Width
3/4 in
Blade Thickness
0.03125 in
Blade Length
2 3/8 in

Details

Item
Utility Blade
Material
Bi-metal
Number of Blades Included
5
Blade Material
Bi-Metal
Primary Cutting Application
General Purpose
Number of Cutting Edges
1
Fits Utility Knives Stock No.
Most Standard Utility Knives
Blade Edge
Sharp
Blade Dispenser Included
No
Blade Point Type
Sharp
Number of Blade Points
2
Mount Type
(2) Holding Notches
Features
Unbreakable
For Cutting Fabric
Yes
For Cutting Cardboard
Yes
Material Application
Cardboard, Drywall, Leather, Plastic Sheeting and Other Materials, Strips Paper
For Cutting Cork
Yes
For Cutting Leather
Yes
Includes Blade Dispenser
No
For Cutting Rubber
Yes
Compatible with Manufacturer Model Number
1774103, 1774106, 1858318, 1858319, 1858320, 2081101, 2082101, 2082300, 2089100
Blade Edge Type
Straight
For Cutting Plastic
Yes
Blade Design
1
Blade Tip
Standard
For Cutting Paper
Yes
Color
Blue
Compatible Manufacturer Part Number
1774103, 1774106, 1858318, 1858319, 1858320, 2081101, 2082101, 2082300, 2089100
Compatible Manufacturer Model Number
1774103, 1774106, 1858318, 1858319, 1858320, 2081101, 2082101, 2082300, 2089100
For Use With Mfr. Model Number
1774103, 1774106, 1858318, 1858319, 1858320, 2081101, 2082101, 2082300, 2089100
Compatible with Manufacturer Model No.
1774103, 1774106, 1858318, 1858319, 1858320, 2081101, 2082101, 2082300, 2089100
Compatible with Mfr. Model No.
1774103, 1774106, 1858318, 1858319, 1858320, 2081101, 2082101, 2082300, 2089100
For Use with Mfr Model Number
1774103, 1774106, 1858318, 1858319, 1858320, 2081101, 2082101, 2082300, 2089100
Compatible Pump Manufacturer Part Number
1774103, 1774106, 1858318, 1858319, 1858320, 2081101, 2082101, 2082300, 2089100
Compatible Mfr. Model Number
1774103, 1774106, 1858318, 1858319, 1858320, 2081101, 2082101, 2082300, 2089100

Description

This Irwin Bi-Metal Utility Blade is a useful tool for your utility knife. It has a sharp edge and point that makes it ideal for general purpose cutting applications. The sharp blade edge of the bi-metal utility blade allows you to cut through materials with ease. It fits most standard utility knives, which means you can use it in multiple places around the home or office. This pack contains 5 blades, so you can stock up on this product and save money in the long run. With this Irwin Bi-Metal Utility Blade, you will be able to tackle all your cutting tasks efficiently and effortlessly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.