Zoro Homepage

Utility Knife 4 Point Snap Blade, 9 in L

  • Mfr # 1774103

  • Zoro # G4606454


product price: $13.99
/ea

Key Features

Overall Length
9 in
Blade Type
4 Point Snap Blade
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1774103
Zoro #
G4606454
UPC #
038548992174
Country of Origin
Thailand

Dimensions

Overall Length
9 in
Overall Width
3 1/2 in
Overall Thickness
0.79 in

Details

Item
Utility Knife
Blade Type
4 Point Snap Blade
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Aluminum
Application
Multipurpose
Number of Blades Included
3
Blade Change
D-Ring, Swivels Open
Stores
(5) Blades
Position
2
Features
Thin Nose for Scoring, Trigger Grip For Cutting On The Pull
Tether Capable
Tether Capable
Blade Operation
Fixed
Handle Color
Silver
Number of Segments
4
Color
Silver
Blade Finish
Unfinished
Tether Style
Standard Tool (Accessory Needed for Tethering)
Blade Change Method
Quick-Change
Blade Positions
2
Other Material Applications
Wall
Knife Type
Drywall Fixed Utility Knife
Replaceable Blade
Yes
Blade Type Included
4 Point Snap Blade
Handle Style
Ergonomic
Tether Ready
Yes
Number of Blades Stored
5
Blade Tip
Standard
Retractable Blade
No

Description

Utility Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Finish Unfinished, Blade Material Steel, Blade Operation Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.