Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Knife Utility, 6 1/2 in L

  • Mfr # 2081101

  • Zoro # G0999372


product price: $4.45
/ea

Key Features

Overall Length
6 1/2 in
Blade Type
Utility
Blade Material
Bi-Metal with Titanium Edge
Handle Type
Ergonomic
Handle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2081101
Zoro #
G0999372
UPC #
038548102382
Country of Origin
Thailand

Dimensions

Overall Length
6 1/2 in
Overall Width
1 1/2 in
Overall Thickness
0.63 in

Details

Item
Utility Knife
Blade Type
Utility
Blade Material
Bi-Metal with Titanium Edge
Handle Type
Ergonomic
Handle Material
Aluminum
Application
Multipurpose
Includes
Blue Blade
Number of Blades Included
1
Tether Capable
Tether Capable
Stores
(5) Blades
Blade Operation
Manual Retracting
Position
1
Handle Color
Silver
Features
Optimized Cutting Angle for Reduced Fatigue
Blade Change
Screw
Blade Finish
Unfinished
Color
Natural
Tether Style
Standard Tool (Accessory Needed for Tethering)
Number of Blades Stored
5
Blade Positions
1
Blade Tip
Standard
Tether Ready
Yes
Knife Type
Standard Fixed Knife
Blade Change Method
Tools Needed
Replaceable Blade
Yes
Blade Type Included
Utility
Handle Style
Ergonomic
Retractable Blade
Yes

Description

Utility Knife, Application Multipurpose, Blade Change Method Tools Needed, Blade Finish Unfinished, Blade Material Bi-Metal with Titanium Edge, Blade Operation Manual Retracting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.