Utility Saw, 11 1/2 In, 10 TPI
Mfr # 2014200
Zoro # G0770996
product price: $16.99
/eaKey Features
Hand Saw Application
Wood
Length
16 3/4 in
Blade Length
11 1/2 in
Teeth per Inch
10
Blade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2014200
Zoro #
G0770996
UPC #
024721064882
Country of Origin
China
Dimensions
Length
16 3/4 in
Blade Length
11 1/2 in
Manufacturers Warranty Length
Lifetime Guarantee
Blade Thickness
1 mm
Overall Length
16 3/4 in
Details
Hand Saw Application
Wood
Item
Utility Saw
Teeth per Inch
10
Blade Material
Steel
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Type
Standard
Handle Design
Hardwood Handle
Function
Primarily Used For Wood Cutting
Features
Aggressive Teeth
Tether Style
Tether Capable
Hand Saw Product Type
Utility Saw
Handle Material
Wood
Material Application
Plasterboard, Plywood, Wood
Cutting Edge Type
Serrated
Cutting Action
Curved
Non-Sparking
No
Description
The Irwin 2014200 Utility Saw is the ideal tool for cutting wood. It has a blade length of 11 1/2 in. and can be used as a hand saw or power saw. The hacksaw blade has 10 teeth per inch, which means it will cut smoothly through most materials without getting stuck. This blade is 16 3/4 in. long with straight wireway, making it perfect for cutting through large pieces of wood at once. For added convenience, this hardwood handle comes with a lifetime guarantee from the manufacturer. The Irwin 2014200 Utility Saw is just what you need to get your job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.