VISE-GRIP 2078108 Groovelock Pliers; 13 Positions; 8 in.
- Mfr # VSG-2078108
- Zoro # G803939054
product price:Â
$
37.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VSG-2078108
- Zoro #
- G803939054
- UPC #
- 38548028088
- Country of Origin
- China
Description
Features
- Simple push of innovative press-n-slide button adjusts lower jaw 2X faster than traditional groove joint pliers.
- Multi-Groove Ratcheting System has twice the groove positions than any other groove joint pliers, providing precise jaw positioning to grip any type of surface.
- Anti-pinch, non-slip ProTouch
- TM Grips provide comfort, control, and less hand fatigue.
- Right angle teeth grip in all directions for maximum bite.
- Metal Injection Molding (MIM)process for precision parts delivers strength and exceptional performance.
- Now available with straight, smooth, and v-shaped jaws.
- Backed by the IRWIN VISE-GRIP
- Item Weight - 0.600 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.