Shop IRWIN
See all product information
Create Account
VISE-GRIP 2078112 Groovelock Pliers; 12 in.
- Mfr # VSG-2078112
- Zoro # G403939072
product price:Â
$
54.69
/ea
Key Features
Overall Length
12 in
Plier Jaw Style
V
Material
Chromium Steel
Finish
Black Oxide
Handle Type
Cushion-Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VSG-2078112
- Zoro #
- G403939072
- UPC #
- 38548028101
- Country of Origin
- China
Dimensions
- Overall Length
- 12 in
Details
- Plier Jaw Style
- V
- Material
- Chromium Steel
- Finish
- Black Oxide
- Handle Type
- Cushion-Grip
- Max. Jaw Opening
- 2-3/4 in
- Handle Color
- Blue/Yellow
- Handle Material
- Plastic
Description
Features
- All Purpose Jaw grips onto flat, round, hex, and square work pieces and provides tremendous bite
- Quick adjusting Press -N- Slide button quickly adjusts jaw 50% faster
- Multi-Groove Ratcheting System allows for precise positioning and more groove positions than standard groove joint pliers
- ProTouch
- TM Grips molded handles for comfort and less hand fatigueJaw Capacity: 2-3/4 in.
- No. of Grooves: 19
- Item Weight - 1.500 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.