Vise-Grip 25 Welding Clamp, 9 in Jaw Opening
- Mfr # 25
- Zoro # G504376349
product price:Â
$
41.35
/ea
Key Features
Width
2.9 in
Length
9.3 in
Height
2.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25
- Zoro #
- G504376349
- UPC #
- 38548000251
- Country of Origin
- China
Dimensions
- Width
- 2.9 in
- Length
- 9.3 in
- Height
- 2.7 in
Details
- Item
- Locking Plier
Description
For use in welding applications or for holding awkward shapes in place. U-shaped jaws provide enhanced visibility and more working space. Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use. Constructed of high-grade heat-treated alloy steel for maximum toughness and durability. Guarded release trigger quickly unlocks and protects from accidental release. Throat depth is 1-3/4 in, jaw capacity is 1-5/8 in and jaw depth is 1-3/4 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.