Shop IRWIN
See all product information
Create Account
Vise-Grip 586-2078110 Gv10 10 Inch Groovelock Plier
- Mfr # 586-2078110
- Zoro # G703914861
product price:Â
$
51.39
/ea
Key Features
Overall Length
10 in
Max. Opening
2-1/4 in
Jaw Type
V-Jaws
Capacity
1-1/2 in
Number of Adjustments
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 586-2078110
- Zoro #
- G703914861
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 10 in
Details
- Max. Opening
- 2-1/4 in
- Jaw Type
- V-Jaws
- Capacity
- 1-1/2 in
- Number of Adjustments
- 16
Description
Quick adjusting Press-N-Slide button quickly adjusts lower jaw up to 50% faster. All purpose jaw grips onto flat, round hex and square work pieces to provide tremendous bite . Multi-Groove Ratcheting System allows for precise positioning by providing more groove positions than standard groove joint pliers . ProTouch? grips are molded for comfort and provide less hand fatigue
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov