Shop IRWIN

Vise-Grip 586-2078209 9.5 Inch North American Lineman'S Plier

  • Mfr # 38548028132
  • Zoro # G103939020

product price: 
$
45.79
/ea

Key Features

Jaw Length
1-9/16 in
Jaw Width
1-1/4 in
Overall Length
9-1/2 in
Handle Type
Cushion Grip
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
38548028132
Zoro #
G103939020
UPC #
38548028132
Country of Origin
Taiwan, Province of China
Handle Type
Cushion Grip
Material
Steel

Dimensions

Jaw Length
1-9/16 in
Jaw Width
1-1/4 in
Overall Length
9-1/2 in
Tip Width
5/8 in
Handle Length
7-1/2 in

Description

  • Induction hardened cutting edge stays sharper longer.
  • Machined jaws for maximum gripping strength.
  • ProTouch grips provide extra comfort and reduces hand fatigue.
  • Jaw dimensions: 1-9/16" L x 1-1/4" W x 5/8" T.
  • Material: Chromium Steel.
  • Finish: Nickel.
  • Length: 9-1/2".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.