Vise-Grip 586-2078901 10-1-4 Inch Fencing Plier W-Protouch Grip
- Mfr # 586-2078901
- Zoro # G004053689
product price:Â
$
60.49
/ea
Key Features
Jaw Length
10-1/4 in
Jaw Width
3.2 in
Finish
Nickel Plated
Jaw Thickness
0.55 in, 3.2 in
Length
10-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 586-2078901
- Zoro #
- G004053689
- UPC #
- 38548088686
- Country of Origin
- Taiwan, Province of China
Dimensions
- Jaw Length
- 10-1/4 in
- Jaw Width
- 3.2 in
- Jaw Thickness
- 0.55 in, 3.2 in
- Length
- 10-1/4 in
Details
- Finish
- Nickel Plated
- Material
- Chromium Steel
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.