Shop IRWIN
See all product information
Create Account
Vise-Grip 586-2078925 4-1-2 Inch Flush Diagonal Plier W-Spring
- Mfr # 586-2078925
- Zoro # G704009986
product price:Â
$
48.65
/ea
Key Features
Overall Length
4-1/2 in
Material
Chromium Steel
Jaw Length
1/2 in
Finish
Nickel Plated
Jaw Thickness
0.08 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 586-2078925
- Zoro #
- G704009986
- UPC #
- 38548088617
- Country of Origin
- China
- Material
- Chromium Steel
- Finish
- Nickel Plated
Dimensions
- Overall Length
- 4-1/2 in
- Jaw Length
- 1/2 in
- Jaw Thickness
- 0.08 in
Description
ProTouch? grips provide maximum comfort and reduced hand fatigue. Induction hardened cutting edge that stays sharp longer . Spring loaded for easy gripping and reduced hand fatigue
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.