Vise-Grip 586-2078955 5-1-2 Inch Needle Nose Plier
- Mfr # 586-2078955
- Zoro # G503939057
product price:Â
$
42.15
/ea
Key Features
Overall Length
5-1/2 in
Material
Chromium Steel
Jaw Width
0.1 in
Jaw Length
1.6 in
Finish
Nickel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 586-2078955
- Zoro #
- G503939057
- UPC #
- 38548088631
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 5-1/2 in
- Jaw Width
- 0.1 in
- Jaw Length
- 1.6 in
- Jaw Thickness
- 0.08 in
Details
- Material
- Chromium Steel
- Finish
- Nickel Plated
Description
ProTouch? grips provide maximum comfort and reduced hand fatigue. Slim needle nose with fine tip for precision work
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.