Vise-Grip 586-4935578 The Original Curved Jaw Locking Pliers
- Mfr # 586-4935578
- Zoro # G003904111
product price:Â
$
42.85
/ea
Key Features
Overall Length
11 in
Max. Opening
1-1/2 in
Size
7 in
Height (In.)
3 1/4 in
Width (In.)
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 586-4935578
- Zoro #
- G003904111
- UPC #
- 385489907126
- Country of Origin
- China
- Max. Opening
- 1-1/2 in
Dimensions
- Overall Length
- 11 in
- Size
- 7 in
- Height (In.)
- 3 1/4 in
- Width (In.)
- 4-1/2 in
Description
Constructed of high-grade heat-treated alloy steel for maximum toughness and durability. Hardened teeth are designed to grip from any angle. Classic trigger release provides maximum locking force. Curved jaw puts tremendous pressure on four points of any sty
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.