Vise-Grip 586-9R 9 Inch Locking Welding Clampv.G.
- Mfr # 586-9R
- Zoro # G303939332
product price:Â
$
62.85
/ea
Key Features
Overall Length
9.3 in
Overall Height
2.7 in
Width
2.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 586-9R
- Zoro #
- G303939332
- UPC #
- 38548000251
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 9.3 in
- Overall Height
- 2.7 in
- Width
- 2.9 in
Details
- Item
- Locking Plier
Description
U-shaped jaws provide enhanced visibility and more working space . Holds work in proper alignment . For use in welding applications or for holding awkward shapes in place . Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use . Constructed of high-grade heat-treated alloy steel for maximum toughness and durability . Guarded release trigger quickly unlocks and protects from accidental release
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.