This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1773629
Zoro #
G102656614
UPC #
38548991917
Country of Origin
Unknown
Dimensions
Jaw Length
1-1/2 in
Jaw Width
1-3/8 in
Overall Length
8 in
Jaw Thickness
1/4 in
Rigid Locknut Size
1/2 in
Details
Item
Reaming Plier
Grip Type
Dipped
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.