Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vise-Grip 9 in. Locking Chain Clamp

  • Mfr # 27ZR

  • Zoro # G702656489


product price: $41.19
/ea

Key Features

Features
Heat Treated, Durable
Material
Alloy Steel
Overall Length
9 in
Jaw Capacity
18 in
Series
The Original
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27ZR
Zoro #
G702656489
UPC #
38548000275
Country of Origin
Unknown

Dimensions

Overall Length
9 in

Details

Features
Heat Treated, Durable
Material
Alloy Steel
Jaw Capacity
18 in
Item
Locking Chain Clamp
Series
The Original

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.