This item is Discontinued.

Irwin Fast Release Locking Pliers, Ergonomic 5T - 10WR

Fast Release Locking Pliers, Ergonomic (Discontinued)

  • Mfr # 5T - 10WR
  • Zoro # G3041394
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5T - 10WR
Zoro #
G3041394
UPC #
038548067483
Country of Origin
China

Dimensions

Jaw Length
1 15/64 in
Jaw Width
5/8 in
Overall Length
10 in
Jaw Thickness
7/16 in
Length
10"

Details

Features
Puts Pressure on 4 pt of any Style Nut or Bolt
Handle Type
Ergonomic
Material
Steel
Finish
Nickel Plated
Jaw Capacity
1-5/8 in
Jaw Release Lever
1-Handed
Nonsparking
No
Plier Item
Curved Jaw Locking Pliers with Wire Cutter
Plier Jaw Style
Curved Jaw
Screw Mechanism
Hex Key Adjusting Screw
Tether Capable
Tether Capable
Wire Cutter
Yes
Item
Fast Release Locking Plier
Plier Product Group
Pliers
Standards
ANSI Specification
Tether Style
Tether Capable
Non-Sparking
No
Plier Material
Steel
Handle Style
Ergonomic
Jaw Shape
Curved
Plier Type
Locking Pliers

Description

Fast Release Locking Plier, Plier Type Locking Pliers, Jaw Shape Curved, Handle Style Ergonomic, Overall Length 10 in, Jaw Length 1 1/4 in, Non-Sparking No, Features Puts Pressure on 4 pt of any Style Nut or Bolt, Finish Nickel Plated, Jaw Thickness 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.