Zoro Homepage
This item is Discontinued.
Irwin Irwin Vise-Grip 586-757KB 7 Pc Tool Set In Kit Bag 586-757KB

Irwin Vise-Grip 586-757KB 7 Pc Tool Set In Kit Bag (Discontinued)

  • Mfr # 586-757KB
  • Zoro # G703939178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
586-757KB
Zoro #
G703939178
UPC #
38548007571
Country of Origin
China

Dimensions

Overall Length
12 in
Height
4 in
Width
6-1/2 in

Details

Number of Pieces
7
Material
Alloy Steel

Description

Ideal for tightening, clamping, twisting and turning .
  • Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use .
  • Constructed of high-grade heat-treated alloy steel for maximum toughness and durability .
  • Guarded release trigger quickly unlocks and protects from accidental release .
  • Hardened teeth are designed to grip from any angle
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.