10 Piece Fast Release Locking Pliers Set Ergonomic Handle

  • Mfr # IRHT82596

  • Zoro # G7559144


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
10
Includes
10WR, 11R, 5WR, 6LN, 6R, 7CR, 7R, 7WR, 9LN, No. 10R, Tray
Plier Material
Steel
Features
Hex Key Adjusting Screw, Lifetime Guarantee, One-Handed, Triggerless Release, Redesigned Tactile Grip Zone
Overall Length
5 in, 6 in, 7 in, 9 in, 10 in, 11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IRHT82596
Zoro #
G7559144
UPC #
885911597968
Country of Origin
China

Dimensions

Overall Length
5 in, 6 in, 7 in, 9 in, 10 in, 11 in
Jaw Width
3/8 in
Jaw Thickness
1/4 in, 3/8 in, 1/2 in, 5/8 in
Jaw Length
1/4 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 1 3/4 in, 2 1/2 in
For Maximum Outside Diameter
1 1/8 in, 1 1/2 in, 1 7/8 in, 2 in, 2 1/8 in, 2 3/4 in, 4 in

Details

Item
Locking Pliers Set
Number of Pieces
10
Includes
10WR, 11R, 5WR, 6LN, 6R, 7CR, 7R, 7WR, 9LN, No. 10R, Tray
Plier Material
Steel
Features
Hex Key Adjusting Screw, Lifetime Guarantee, One-Handed, Triggerless Release, Redesigned Tactile Grip Zone
Handle Style
Ergonomic
Plier Product Group
Plier Sets
Wire Cutter
Yes
Jaw Release Lever
1-Handed
Jaw Capacity
(2) 1-5/8 in, 1-1/4 in, 1-1/8 in, 1-3/4 in, 1-7/8 in, 2-1/4 in, 2-7/8 in
Jaw Bend
0 Degrees
Plier Types
Locking Pliers
Series
Fast Release
Tether Ready
No
For Use With
Bolts, Nuts
Jaw Opening Type
1-Handed
Container Type
Tray
Maximum Jaw Opening
1 1/8 in, 1 1/2 in, 1 7/8 in, 2 in, 2 1/8 in, 2 3/4 in, 4 in
Number of Pliers
10
Additional Tool Functions
Wire Cutter
Jaw Shape
Curved

Description

Locking Pliers Set, Plier Types Locking Pliers, Jaw Shape Curved, Handle Style Ergonomic, Jaw Opening Type 1-Handed, Jaw Bend 0 Degrees , Overall Length 5 in, 6 in, 7 in, 9 in, 10 in, 11 in, Maximum Jaw Opening 1 1/8 in, 1 1/2 in, 1 7/8 in, 2 in, 2 1/8 in, 2 3/4 in, 4 in, Jaw Length 1/4 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 1 3/4 in, 2 1/2 in, Additional Tool Functions Wire Cutter, Tether Ready No, Number of Pliers 10, Container Type Tray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.