Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5WR
Zoro #
G1993139
UPC #
042526936029
Country of Origin
China
Dimensions
Overall Length
5"
Length Open
9"
Open Length/Closed Length
9 in /5 in
Closed Length
5"
Description
Multi Plier, Blade Edge Type Stainless Steel, Features Fold Out Knife and Screwdriver, Handle Color Silver, Handle Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.