Vise Grip VGP2077703 The Original Locking Pliers - Set of 3

  • Mfr # VGP2077703

  • Zoro # G003769574


product price: $96.45
/ea
Free Shipping & Returns

Key Features

Handle Type
Metal
Overall Length
5 in, 7 in, 10 in
Includes
(1) 10" Locking Pliers; (1) 7" Locking Pliers; (1) 5" Locking Pliers; (1) 8-in-1 Screwdriver
Number of Pieces
3
Jaw Type
Straight, Curved, Large Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGP2077703
Zoro #
G003769574
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 in, 7 in, 10 in

Details

Handle Type
Metal
Includes
(1) 10" Locking Pliers; (1) 7" Locking Pliers; (1) 5" Locking Pliers; (1) 8-in-1 Screwdriver
Number of Pieces
3
Jaw Type
Straight, Curved, Large Curved

Description

  • Ideal for tightening, clamping, twisting and turning.
  • Constructed of high-grade heat-treated alloy steel for maximum toughness and durability.
  • Classic Trigger Release designed to provide maximum locking force.
  • Hardened teeth are designed to grip from any angle.
  • See chart below for set contents.
  • 3-piece set includes 1 each of the following: 10R, 7CR and 5WR with 8-in-1 Screwdriver.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.