Vise Grip VGP2078328 8 Inch ProPliers Cable Cutting Pliers

  • Mfr # VGP2078328

  • Zoro # G503989816


product price: $40.99
/ea

Key Features

Features
ProTouch grips provide extra comfort and reduces hand fatigue
Handle Type
Multi-Material
Jaw Length
13/16 in
Jaw Width
1-1/4 in
Material
Nickel Chromium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGP2078328
Zoro #
G503989816
UPC #
038548028224
Country of Origin
China

Dimensions

Jaw Length
13/16 in
Jaw Width
1-1/4 in
Overall Length
8 in
Jaw Thickness
19/32 in

Details

Features
ProTouch grips provide extra comfort and reduces hand fatigue
Handle Type
Multi-Material
Material
Nickel Chromium Steel
Wire Cutter
Yes
Number of Pieces
1
Standards
Meets or exceeds ANSI specifications
Wire/Cable Material
Copper, Aluminum

Description

Features and Benefits:Pliers are constructed of high quality materials to provide exceptional durability. The machined jaws deliver maximum gripping strength and induction hardened cutting edges stay sharp longer and minimize deflection. ProTouch grips provide extra comfort for less hand fatigue. Use for cutting heavy electrical cable phone system wiring computer network wiring.Nickel Chromium steel constructionRust-resistantCuts up to 3/0 fine stranded copper battery cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.