Vise Grip VGP2078406 6 Inch ProPliers Slip Joint Pliers

  • Mfr # 38548028231

  • Zoro # G103795435


product price: $40.55
/ea

Key Features

Handle Type
ProTouch
Jaw Length
1-1/8 in
Jaw Width
1-5/32 in
Material
Steel
Finish
Nickel Chromium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38548028231
Zoro #
G103795435
UPC #
38548028231
Country of Origin
China

Dimensions

Jaw Length
1-1/8 in
Jaw Width
1-5/32 in
Overall Length
6 in

Details

Handle Type
ProTouch
Material
Steel
Finish
Nickel Chromium
Wire Cutter
Yes
Jaw Type
Machined

Description

Features and Benefits:Pliers are constructed of high quality materials to provide exceptional durability. The machined jaws deliver maximum gripping strength and induction hardened cutting edges stay sharp longer. ProTouch grips provide extra comfort for less hand fatigue. Use for general mechanical repair gripping and turning round objects.High carbon steel constructionRust-resistant finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.